missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Male Threaded Straight Nipple
Feature rolled threads for improved strength. Use threaded fittings with our rigid tubing for your high-pressure applications
Brand: Masterflex™ 31410-41
Additional Details : Weight : 0.80000kg
Description
- Very good chemical resistance.
- Rated to 7500psi at 77°F (25°C).
- Usable from -65 to +550°F (-53 to +289°C).
- Threaded fittings are sturdy and designed for permanent installation.
- We offer threaded couplings and reducers, elbows and nipples, reducers and bushings, bushings, tees and plugs, and bulkhead and manifolds.
- Available in a variety of sizes and materials.
Specifications
Male Threaded Straight Nipple, 1/4in NPT(M), 316SS | |
Stainless Steel (316) | |
1/4 in. |
NPT(M) Connection | |
Autoclave, Ethylene Oxide or Gamma | |
14 mm |