missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 3.2 mm, Male Connections, Hose Nipples with Hose Nozzles
Shop All Bürkle Products
Click to view available options
Tubing Size:
1.6 mm dia. x 20 m
3.2 mm
6.4 mm
Unit Size:
Each
Description
- Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc
- For a fast and safe connection
- For liquids, gases, compressed air and vacuum
Specifications
Specifications
| Description | Without valve |
| Material | POM |
| Overall Length (Metric) | 32 mm |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 1 |
| Tubing Size | 6.4 mm |
| Weight (Metric) | 0.002 kg |
| Includes | Male connections, hose nipples with hose nozzles |
| Color | White |
| Max. Operating Temperature (Metric) | 80°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction