missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Magicard™ 300 - Monochrome Black Film and Overcoat
Description
- Create extra durable cards.
- Black Mono color Dye film with overcoat protection.
- Includes a cleaning roller for dust free printing.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Transparent/Black |
| For Use With (Equipment) | Magicard 300 |
| Print Technology | Thermal Transfer |
| Length (English) | 39.4 ft. |
| Width (English) | 2.4 in. |
| Length (Metric) | 12 m |
| Width (Metric) | 60 mm |
| Dimensions (L x W) | 12 m x 60 mm |
| Description | Black Monochrome Film with Overcoat for Magicard 300 Printer |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?