missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ertco™ Exact-Temp Bottle-Encased Nonmercury Freezer Thermometer
Click to view available options
Temperature Range (Metric):
-25°C to +5°C
Unit Size:
Each
Description
- Total immersion thermometers encased in PETG resin bottles filled with ethylene glycol
- All thermometers coated with PTFE fluorocarbon resin except 15-171-13
- Thermometers have dual magnets for attaching to wall or door
- Choose thermometers filled with mercury, Blue-Spirit™ (kerosene-filled), or Red-Spirit™ (kerosene-filled)
- Blue-Spirit thermometers for freezers, refrigerators, and incubators also available without coating
- Blue-Spirit and mercury-filled come graduated in 0.1°C increments for most temperature ranges to enhance critical measurements demanded by regulatory agencies
- 0.1°C division thermometers are encased in 60mL bottles; 0.5°C division thermometers, in 30mL bottles
Oven thermometers are encased in polycarbonate bottles with vermiculite as the insulating medium
For use in chambers such as freezers, refrigerators, incubators, ovens and for ambient use
Specifications
Specifications
| Immersion Type | Total |
| Includes | With PTFE-fluorocarbon–resin coating |
| Length (English) Overall | 8.26 in. |
| Length (Metric) Overall | 210 mm |
| Thermometer Fill | Blue-Spirit |
| Max. Temperature (Metric) | -5°C |
| Min. Temperature (Metric) | -25°C |
| Temperature Range (Metric) | -25°C to +5°C |
| Subdivision | 0.1°C |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction