missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ LT102 Model Alarm Thermometer
Click to view available options
Temperature Range (Metric):
-40°C to +70°C
Unit Size:
Each
Specifications
Specifications
| For Use With (Application) | Designed for monitoring refrigerators of laboratories |
| Height (Metric) | 30 mm |
| Length (Metric) | 86 mm |
| Length (Metric) Cable | 1000 mm |
| Model | LT102 |
| Probe Type | Preassembled Insertion |
| Weight (Metric) | 100 g |
| Product Type | Alarm Thermometer |
| Max. Temperature (Metric) | 70°C |
| Min. Temperature (Metric) | -40°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction