missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Low Form Glass Beakers with Spout
Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
600 mL
5000 mL
Unit Size:
Pack of 10
Description
- Wide range of capacities available
- Acc. to ISO 3819
- Manufactured from DURAN™ borosilicate glass 3.3
- With spout for easy pouring
Specifications
Specifications
| Color | Transparent |
| Diameter (Metric) Outer | 90 mm |
| Capacity (Metric) | 600 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 125 mm |
| Includes | Spout |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | ISO 3819 |
| Style | Low Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction