missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ SpectroDirect Wavelength Scanning, Single Beam Spectrophotometer

Product Code. 16140901
Click to view available options
Wavelength Range:
330 to 900 nm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16140901

Brand: Lovibond™ 712000

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Includes

Instrument, Power Supply, Serial Cable for connection to computer, Magnet (for software updates), two AA Batteries, Test Certificate, Instruction Manual

Designed specifically for water quality analysis

  • Wavelength scan is performed over user defined interval between 330 and 900nm
  • Tungsten lamp flashes only during measurement process thereby increasing bulb life and eliminating warm up period
  • Multi-functional sample cell chamber accommodates sample cells ranging from 10 to 150mm without adapters
  • Large LCD display with indigo blue backlight shows graph of spectrum and data list with corresponding maximum and minimum absorption
  • Allows user to calibrate to any government or organizational standard
  • Internal data storage of 1000 point with user/location ID, time and date stamp
  • Up to 35 user defined methods can be stored for repeated use
  • Data sets can be downloaded to computer
  • Choose from up to eight different languages

Certifications

CE

Warranty

Two years

Specifications

Certifications/Compliance CE
Connections RS-232
Detector Type Silicon Photodiode
Display LCD
Dimensions (L x W x H) 10.63 x 10.83 x 5.9 in. (27 x 27.5 x 14.98 cm)
Light Source Tungsten
Spectral Bandwidth 10 nm
Voltage 100/240 V
Wavelength Range 330 to 900 nm
Height (English) 5.9 in.
Height (Metric) 14.98 cm
Includes Instrument, power supply, serial cable for connection to computer, magnet (for software updates), 2 batteries (AA), test certificate, instruction manual
Length (English) 10.63 in.
Length (Metric) 27 cm
Optical Design Single Beam
Warranty 2 Years
Wattage 30 W
Wavelength Accuracy ±2 nm
Weight (English) 7 lb.
Weight (Metric) 3.6 kg
Width (English) 10.83 in.
Width (Metric) 27.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.