missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Long Proofing Basket

Product Code. 17918961
Click to view available options
Volume (Metric):
0.5 kg
0.75 kg
1 kg
Dimensions (L x W x H):
23 x 14 x 9 cm
26 x 14 x 9 cm
29 x 13 x 9 cm
34 x 14 x 9 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17918961

Brand: Gilac™ G070120

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Long Proofing Basket ensures that the dough is well ventilated; it can be staggered stacked and nested to save space.

  • The cavity structure ensures that the dough is well ventilated.
  • Can be staggered stacked and nested to save space.
  • Comes with food contact certificates for optimum food safety and hygiene.
  • Easy to clean and machine-washable.
  • Light and extremely durable.
  • Wide range of 10 product references to meet all needs (0.5 to 2 kg capacity).
  • Liner (G072010) available as an option.

Specifications

Product Type Proofing Basket
Material Polypropylene
Dimensions (L x W x H) 26 x 14 x 9 cm
Volume (English) 1.7 lb.
Volume (Metric) 0.75 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.