missing translation for 'onlineSavingsMsg'
Learn More

Tork Long-Lasting Multipurpose Cleaning Cloth W8
GREENER_CHOICE

Product Code. p-200113537 Shop All Tork Products
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 8
This item is not returnable. View return policy

Product Code. 30243790

Brand: Tork 194650

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A durable and absorbent cleaning cloth that can be used repeatedly without tearing. It is available in four colours to prevent cross-contamination.

  • Wipe away stubborn spills with our strong and absorbent cleaning cloths.
  • Prevent cross-contamination by using different-coloured cloths for different jobs.
  • No need to change your cleaning routine - these cloths can be used with most solvents, disinfectants and detergents.
  • Avoid waste with strong and durable cloths that won't tear easily and can be reused.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 15.16 in.
Length (Metric) 38.5 cm
Width (English) 11.81 in.
Width (Metric) 30 cm
Certifications/Compliance FSC MIX Credit, ISO 9001, ISO 14001
Color Yellow
Packaging Quantity 320/Cs.
Ply 1-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, ISO 14001
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.