missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Limit the number of cleaning cloths you use with this handy multipurpose design.
- No need to change products - these cleaning cloths are suitable for use with most solvents, disinfectants and detergents.
- Prevent damage to sensitive surfaces, due to the low-lint properties of these long-lasting cleaning cloths.
- Highly absorbent and durable, our cleaning cloths will clean efficiently and won't tear after repeated use.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 14.96 in. |
| Length (Metric) | 38 cm |
| Width (English) | 12.4 in. |
| Width (Metric) | 31.5 cm |
| Certifications/Compliance | FSC MIX Credit, ISO 9001, ISO 14001 |
| Color | White |
| Packaging Quantity | 300 Sheets |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | FSC MIX Credit, ISO 9001, ISO 14001 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
