missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Large Volume Semicircular Container

Product Code. 15992874
Change view
Click to view available options
Color:
White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15992874 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15992874 Supplier Gilac™ Supplier No. G145121
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tough and durable Large Volume Semicircular Container. Ideal for culinary preparations.

  • Large volume semicircular container
  • Ideal for culinary preparations
  • Extremely durable
  • Resistance to chemical products
  • Tough and very strong
  • Compatible with big dough container trolleys
  • Standing work height
  • Volume in liters is equivalent to the container flled to the brim

Specifications

Type Storage Tub
Material HDPE
Color White
Shape Semi-circular
Capacity (English) 44.9 gal.
Capacity (Metric) 170 L
Certifications/Compliance Food Contact Certified
For Use With (Application) Ideal for culinary preparations.
Style Nestable
Length (English) 36.6 in.
Length (English) Interior 30.3 in.
Length (Metric) 930 mm
Length (Metric) Interior 770 mm
Width (English) 26.4 in.
Width (English) Interior 21.3 in.
Width (Metric) 670 mm
Width (Metric) Interior 540 mm
Height (English) 16.2 in.
Height (English) Interior 15.7 in.
Height (Metric) 411 mm
Height (Metric) Interior 400 mm
Weight (English) 18.7 lb.
Weight (Metric) 8.5 kg
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.