missing translation for 'onlineSavingsMsg'
Learn More

GA International Large Round Cryogenic Writable Labels

Product Code. p-200104585
Encompass_Preferred
Click to view available options
Color:
15 Assorted Colors
Beige
Blue
Brown
Green
Lavender
Lemon
Mint
Orange
Pink
Red
Seafoam
Silver
Violet
White
Yellow
Unit Size:
Pack of 1100
Pack of 5040
This item is not returnable. View return policy

Product Code. 17800228

Brand: GA International JTRA13BE

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Writable cryogenic color dots provided in dispenser box rolls for identifying the sides and tops of cryo vials and microtubes stored in lab freezers and liquid nitrogen Dewars.

  • Strong adhesive ensures labels won't wrinkle or peel during long-term storage in -80°C freezers, liquid nitrogen and dry ice
  • Available in a wide range of colors, for color coding and easy identification
  • Small round labels are ideal for Eppendorf tube caps and vials
  • Available in a variety of colors
  • Writable with permanent cryo markers

Specifications

Adhesive Type Permanent
Color Beige
Finish Matte
Format Roll
Material Thermoplastic Film
Product Type Label
Sterility Non-sterile
Labels per Row 2 Labels
Quantity 1100/Pk.
Shape Round
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensions (LxW) 12.7 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.