missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Labocap without Handles

Product Code. 30158494
Click to view available options
Diameter (Metric) Inner:
9 mm
12 mm
14 mm
15 mm
17 mm
24 mm
28 mm
Diameter (Metric) Outer:
10 mm
13 mm
15 mm
16 mm
18 mm
26 mm
30 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30158494

Brand: Heinz Herenz 1080917

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Labocap caps without handles.

  • Labocap
  • Caps
  • Without handle

Specifications

Diameter (Metric) Outer 26 mm
Product Type LaboCap
Diameter (Metric) Inner 24 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.