missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Labocap with Handles
Click to view available options
Diameter (Metric) Inner:
15 mm
17 mm
Diameter (Metric) Outer:
16mm
18 mm
Unit Size:
Pack of 100
Description
- Labocap caps
- With handle
- Silver
- Aluminium
- For test tubes and flasks
Specifications
Specifications
| Diameter (Metric) Outer | 18 mm |
| Product Type | LaboCap |
| Diameter (Metric) Inner | 17 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction