missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Labcon ProtectR™Tubes for Storage and Shipping on Dry Ice
GREENER_CHOICE

Product Code. p-200112172
Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
5 mL
10 mL
Unit Size:
Pack of 100
Pack of 250
This item is not returnable. View return policy

Product Code. 30280333

Brand: Labcon™ 38201650009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Conform to all biological sample shipping requirements. Designed to be CO2 resistant and stop costly damage to molecular and cellular solutions when using dry ice. Airtight and leakproof secure seal ensures consistent sample integrity.

  • CO2 resistant elastomeric sealed caps
  • Certified to prevent acidification from dry ice shipment or storage
  • Certified to IATA/U.S. DOT/UN3373 standards
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 12,500 x G
  • Freezable to -80°C
  • Made in USA

Specifications

Certifications/Compliance ISO 9001:2015, FDA CFR 21 GMP, IATA 95 kPa, UN3373 standard
Closure Material Polypropylene, Class VI
Capacity (Metric) 5 mL
Disposable Single-use
Material Polypropylene
For Use With Shipping on dry ice
Packaging Individually Wrapped
Sterility Sterile
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 60.2 mm
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Bottom Shape Conical (Self-standing)
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Graduations 1 mL
Product Type Transport Tube
Max. RCF 12,500 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.