missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer-PLW 8604 SEE LW ADP PD

Product Code. 31938158 Shop All Miele Products
Change view
Click to view available options
Material:
Stainless Steel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
31938158 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31938158 Supplier Miele Professional™ Supplier No. 12951210
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Delivers efficient cleaning for up to 64 narrow-necked laboratory glasses per cycle.

  • Flexible and simple modular load carriers and easy load system
  • Excellent user convenience with touch display M Touch Basic
  • Dispense process chemicals easily: Powder dispenser in the door
  • Connectivity as standard via WiFi
  • Pump for DI water: final rinse with fully demineralised water
TRUSTED_SUSTAINABILITY

Specifications

Display Touch Screen
Material Stainless Steel
Product Type Glassware Basic Washer
Electrical Requirements 3N AC
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.