missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PLW 8683 CD [DC5 CM] with Liquid Dispensing, DryPlus, Conductivity Monitoring, and Monitoring Package

Product Code. 30533253 Shop All Miele Products
Change view
Click to view available options
Electrical Requirements:
400 VAC
Unit Size:
1 sheet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
30533253 400 VAC 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533253 Supplier Miele Professional™ Supplier No. 12799730
 Restricted Item
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With liquid dispensing and Efficient hot air drying - DryPlus

  • Performance/cycle, e.g. 128 ST laboratory bottles or 98 ST pipettes
  • Comprehensive, fully flexible programming for your requirements
  • Powerful, variable-speed and highly robust pump
  • Drying unit DryPlus for challenging laboratory glassware
  • Flexible and simple - modular load carriers & EasyLoad system
  • Functional enhancement made possible with retrofitting kits
  • Safety through monitoring - wash pressure and spray arm monitoring
  • Efficient hot air drying - DryPlus Connectivity as standard via WiFi or Ethernet
TRUSTED_SUSTAINABILITY

Specifications

Display Full-color Touch Screen
Material Stainless Steel
Product Type Laboratory Washer/Dryer
Flow Rate 500 L/min.
Max. Pressure 1000 kPa
Min. Purified Water Pressure 200 kPa
For Use With (Application) Cleaning of Laboratory Glassware
For Use With (Equipment) Washer-Disinfectors
Includes DryPlus
Inlet Water Temperature (English) Min. 5°C
Inlet Water Temperature (English) Recommended 5°C to 65°C
Inlet Water Temperature (English) Max. 65°C
Inlet Water Temperature (Metric) Max. 65°C
Inlet Water Temperature (Metric) Min. 5°C
Inlet Water Temperature (Metric) Recommended 5°C to 65°C
Depth (English) 27 3/8 in.
Depth (Metric) 69.50 cm
Height (English) 32 7/8 in.
Height (Metric) 83.50 cm
Width (English) 35 3/8 in.
Width (Metric) 89.80 cm
Electrical Requirements 400 VAC
Voltage 400 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.