missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PLW 8604 with DI Water Connection

Product Code. 30533266 Shop All Miele Products
Change view
Click to view available options
Electrical Requirements:
400 VAC, 50 Hz
Unit Size:
1 sheet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
30533266 400 VAC, 50 Hz 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30533266 Supplier Miele Professional™ Supplier No. 12795880
 Restricted Item
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent user convenience with touch display with DI water connection

  • Performance/cycle, e.g. 64 narrow-necked/laboratory glasses w/injector nozzles
  • Excellent user convenience with touch display with DI water connection
  • Flexible and simple - modular load carriers and EasyLoad system
  • Excellent user convenience with touch display - M Touch Basic
  • Dispense process chemicals easily: Powder dispenser in the door
  • Connectivity as standard via WiFi
  • With DI water connection - final rinse with DI water
TRUSTED_SUSTAINABILITY

Specifications

Display Touch Screen
Material Stainless Steel
Product Type Laboratory Washer/Dryer
Flow Rate 500 L/min.
Max. Pressure 1000 kPa
Min. Purified Water Pressure 200 kPa
For Use With (Application) Cleaning of Laboratory Glassware
Inlet Water Temperature (English) Min. 5°C
Inlet Water Temperature (English) Recommended 5°C to 65°C
Inlet Water Temperature (English) Max. 65°C
Inlet Water Temperature (Metric) Max. 65°C
Inlet Water Temperature (Metric) Min. 5°C
Inlet Water Temperature (Metric) Recommended 5°C to 65°C
Depth (English) 23 9/16 in.
Depth (Metric) 59.80 cm
Height (English) 32 7/8 in.
Height (Metric) 83.50 cm
Width (English) 23 9/16 in.
Width (Metric) 59.80 cm
Electrical Requirements 400 VAC, 50 Hz
Voltage 400 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.