missing translation for 'onlineSavingsMsg'
Learn More

Sartorius L-Glutamine Solution 200 mM

Product Code. 31908502 Shop All Sartorius Products
Change view
Click to view available options
Quantity:
20 mL
100 mL
500 mL
Unit Size:
100mL
20mL
500mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31908502 100 mL 100mL
31908496 500 mL 500mL
31908356 20 mL 20mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31908502 Supplier Sartorius Supplier No. 030201B
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

L-glutamine is an essential amino acid additive for cell culture media, supporting nitrogen storage and transfer to cells in culture.

  • Glutamine is also one of the most readily available amino acids for use as an energy source when glucose levels are low and energy demands are high, especially for rapidly proliferating cell types or cells cultured under hypoxic conditions, where glucose metabolism is less efficient.
  • At temperatures above 4°C, the L-glutamine within cell culture media non-enzymatically degrades.
  • This short half-life requires that L-glutamine be added to freshly prepared media just prior to use.

Specifications

Classification Chemically-defined, Animal Origin-free
Form Liquid
Product Type L-Glutamine
Sterility Sterile
Sterilization Method Sterile-filtered
With Additives None
Without Additives None
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.