missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Narrow Neck Erlenmeyer Flask
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 10
Specifications
Specifications
| Certifications/Compliance | DIN 12380, ISO 1773 conforms |
| Diameter (Metric) Outer Neck | 42 mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 220 mm |
| Includes | Graduations and white marking area |
| Shape | Conical |
| Writing Surface | Yes |
| Disposable | Reusable |
| Diameter (Metric) Outer | 131 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction