missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Fusible Link

Product Code. 11886965
Change view
Click to view available options
Height (Metric):
12.7 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
11886965 12.7 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11886965 Supplier Justrite™ Supplier No. 27520

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Fusible Link
Material Steel
Depth (English) 7 in.
Depth (Metric) 17.78 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.