missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ John Guest™ Push-to-Connect Fixed Threaded Male Elbow Adapters
Click to view available options
:
3/8 in. x 3/8 in. NPTM
Description
- Meet NSF and FDA compliance for food-grade applications.
- A single fitting offers secure connections and quick disconnection.
- No need to purchase two fitting halves.
- Simply push tubing past the O-ring to the internal tube stop.
- Steel teeth on the collet grip tubing for leakproof connections.
- To disconnect, press collet against fitting body to disengage steel teeth, tubing slides right out.
- Fittings work with semi rigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.
- To connect flexible tubing such as Tygon or silicone, order soft tube supports.
Specifications
Specifications
| Description | Push-to-Connect x NPT(M) |
| Material | Acetal |
| Min. Operating Temperature (English) | Air: -14°F, Water: 33°F |
| Min. Operating Temperature (Metric) | Air: -25°C, Water: 0°C |
| Packaging Quantity | 10/Pk. |
| Sterilization Method | Autoclave or Ethylene Oxide |
| Material (Seal) | Nitrile |
| Maximum Pressure | 150 psi for air, 250 psi for water |
| Vacuum Level | 762 mm HG |
| Max. Operating Temperature (English) | Air: 167°F, Water: 140°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction