missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ HDPE, Jerry Can

Product Code. 30193445 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30193445

Brand: Bel-Art™ H109370000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Jerry can feature a large, smooth area for labeling and a leakproof spill cap.

  • High-density polyethylene (HDPE) jerricans feature a large, smooth area for labeling
  • When not in use, the spout retracts into the threaded collar to conserve space
  • Collar is sealed by a leakproof screw cap
  • An extra hand grip on the bottom gives positive control when pouring
  • Graduated in U.S. gallons and liters, they have extra headspace for expansion of contents
  • The five gallon jerrican has a 2.5 cm (1 in.) I.D. pouring spout; other sizes have 1.9 cm (0.75 in.) I.D. spouts
  • The 5 gallon jerrican has a 2.5 cm (1 in.) I.D. pouring spout; other sizes have 1.9cm (0.75 in.) I.D. spouts

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material HDPE
Closure Type Screw Cap
Color White
Depth (English) 9.4 in.
Depth (Metric) 21.5 cm
For Use With (Application) Liquid Storage
Graduations Liters, U.S. gal.
Height (English) With Closure 16.2 in.
Height (Metric) With Closure 35.6 cm
Includes Spout
Material HDPE
Mouth Style Wide
Product Type Jerry Can
Shape Square
Sterility Non-sterile
Width (English) 11.1 in.
Width (Metric) 28 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.