missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Jars
Click to view available options
Height (Metric):
47 mm
53 mm
67 mm
74 mm
95 mm
116 mm
151 mm
Unit Size:
Each
Description
Translucent, non-porous, sturdy design, screw cap.
Specifications
Specifications
| Capacity | 240 mL |
| Color | Transparent |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Threaded |
| Height (Metric) | 116 mm |
| Closure Liner | Unlined |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction