missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Surface, French

Product Code. 30280452
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
150 x 50 mm
148 x 210 mm
210 x 297 mm
297 x 105 mm
297 x 420 mm
450 x 150 mm
600 x 200 mm
Material:
Aluminum
Laminated Polyester
Polypropylene
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 30280452

missing translation for 'mfr': Brady™ 323284

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign to signify that the surface must be disinfected. Text is in French.

  • Sign compliant to ISO 7010

Specifications

Certifications/Compliance ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M062/FR808/ALU-148x210-1
Grade M062
Material Aluminum
Quantity 1 Ea.
Mounting Type Surface Mount, Wall Mount
For Use With (Application) Facility Identification, Safety Identification
Height (English) 8.27 in.
Height (Metric) 210 mm
Thickness 1 mm
Width (English) 5.83 in.
Width (Metric) 148 mm
Temperature Range (Metric) -40°C to +140°C
Shape Rectangular
Temperature Range (English) -40°F to +284°F
Languages French
Dimensions (L x W) 148 x 210 mm
Displayed Text Désinfectez la surface
Product Type Personal Hygiene Sign
Color White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato