missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ IPS Storage Cooled Incubator, 256 L, Stainless Steel

Product Code. 15122463 Shop All Memmert Products
Change view
Click to view available options
Voltage:
115/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
15122463 115/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15122463 Supplier Memmert™ Supplier No. IPS260

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Temperature Range: 14°C to 45°C

  • Temperature range +14 °C to +45 °C
  • 2 model sizes (256 and 749 litres volume)
  • 1 model variant: SingleDISPLAY
  • double doors as standard: prevention of contamination and drops in temperature, and at the same time an optimal view of the load through fully glazed interior doors
  • fans integrated in the Peltier elements ensure rapid energy transport and optimal temperature distribution

Specifications

Certifications/Compliance CE
Capacity (Metric) 256 L
Chamber Material Stainless Steel
Material Textured Stainless Steel, Rear Zinc-plated Steel
Plug Type German Type
Temperature Range (Metric) 14°C to 45°C
Type Refrigerated Incubator
Display High-definition TFT-color single display
Includes Works calibration certificate for 18°C and 25°C
No. of Doors 2
Temperature Accuracy 0.1°C
Dimensions (L x W x H) 824 W x 1183 H mm
Width (Metric) 824 mm
Width (Metric) Interior 640 mm
Height (Metric) 1183 mm
Height (Metric) Interior 800 mm
Depth (Metric) Interior 500 mm
Shipping Weight (Metric) 161 kg
Weight (Metric) 110 kg
Electrical Requirements 115/230 V, 50/60 Hz, 550 w
Voltage 115/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.