Learn More
Hanna Instruments™ Infared Thermometer for the Food Industry
Description
The Infrared Thermometer for the Food Industry is a durable meter that can be used throughout the food industry. The non-intrusive nature of the HI99551 is particularly attractive in the food industry since it translates itself into substantial savings by leaving products intact, especially those sealed or pre-wrapped. This type of non-intrusive measurement is also useful when the surface temperature is high, for difficult-to-reach places, or hygiene requirements must be followed.
- °C Readout: Measurements are displayed on the clear, easy to read LCD display
- Optic Coefficient: 3:1 relationship
- Fixed Emissivity: Designed to measure the temperature of objects with an emissivity of 0.95
- HOLD Function: Freezes the display to allow the user time to record readings when taken in hard to reach places
- Battery Error Prevention System (BEPS): Shuts the meter off when the battery power is too low for an accurate measurement
- Low Battery Indicator - Warning signal blinks when the battery level is below 10%
Warranty
2 years
Specifications
Specifications
| Dimensions (L x W x H) | 143 x 80 x 38 mm (5.6 x 3.2 x 1.5 in.) |
| For Use With (Application) | To measure surface temperatures for the food industry |
| Measurement Time | 1 sec. IR sensor response time |
| Probe Type | IR Sensor Optic Coefficient: 3:1 (ratio of distance to target diameter) |
| Resolution | 1°C |
| Weight (English) | 11.3 oz. |
| Weight (Metric) | 320 g |
| Temperature Range (Metric) | -10 to 300 °C |
| Battery Life | 150 hr. |
| Battery Type | 9 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.