missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC Colder Products Company™ ¼in PTF Valved Panel Mount Coupling Insert
Description
- Acetal
- -40°C to 82°C
- Mounting: Panel Mount
- Pressure range: Vacuum to 120 psi, 8.3 bar per line
Specifications
Specifications
| Material | Acetal |
| Diameter (Metric) Outer | 6.35 mm |
| For Use With | 1.6mm to 6.4mm ID |
| Min. Operating Temperature (Metric) | -40°C |
| Color | Chrome |
| Maximum Pressure | 120psi, 8.3 bar |
| Max. Operating Temperature (Metric) | 82°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?