missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i7500 Print Roller

Product Code. 30279170
Click to view available options
Length (Metric):
25 mm
50 mm
80 mm
114 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30279170

Brand: Brady™ 177734

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with the i7500 Industrial Label Printer.

  • Rubber roller material recommended for high print accuracy on small and large labels
  • Using a roller of similar width as the media reduces wrinkling and extends printhead life
  • Use narrowest roller that covers the media width, and use narrowest ribbon that covers both media and roller
  • Rollers are easily changed-out using the included T-20 wrench that ships with all i7500 printer models
  • Clean rollers often with IPA cleaning swabs (#PCK-6) and replace worn or rough rollers to prevent damage to the printhead and optimize print quality

Specifications

Product Type Alignment Roll
For Use With (Equipment) i7500
Length (Metric) 114 mm
Width (Metric) 171.45 mm
Height (English) 2.5 in.
Height (Metric) 63.5 mm
Depth (English) 1.75 in.
Depth (Metric) 44.45 mm
Dimensions (L x W x H) 171.45 x 63.5 x 44.45 mm
Color Capability Green
Model i7500-PR-ROLL-114
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.