missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i7500 Heavy Duty Guillotine Auto Cutter
Click to view available options
For Use With (Equipment):
i7500
Unit Size:
Each
Description
- For full cut through of printed materials
- Cut-through location can be set to cut after print job, after every label row, after label set or to not cut at all
- Installs easily wih four screws using included T-20 wrench that ships with all i7500 printer models
- Includes metal cutter tray (#177732)
- Cut results vary depending on material and length of cut label, test on intended material and application
- Note: This accessory ships already installed on the i7500 Auto Cutter model
- Auto Cutter accessories are not compatible with i7500 Peel models
Specifications
Specifications
| Product Type | Cutter Tool |
| For Use With (Equipment) | i7500 |
| Width (Metric) | 273.05 mm |
| Height (English) | 5.3 in. |
| Height (Metric) | 134.62 mm |
| Depth (English) | 1.8 in. |
| Depth (Metric) | 45.72 mm |
| Dimensions (L x W x H) | 273.05 x 134.62 x 45.72 mm |
| Color Capability | Black |
| Model | i7500-ACG-TRAY |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction