missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Replacement Motor for Digital Modular Drive
Description
- Make the most of Masterflex™ I/P™ Digital Modular Drives with these replacement parts
- Suitable for use with I/P 07591-20 Digital Modular Drive with Benchtop Controller
Specifications
Specifications
| Amperage | 6.3 amps |
| Dimensions (L x W x H) | (359 x 141 x 152 mm) |
| Electrical Requirements | 90 to 260 VAC |
| For Use With | I/P Digital Modular Drive with Benchtop Controller (07591-20) |
| IP Rating | IP33 |
| Motor Type | 1/5 hp |
| No. of Pump Heads | 2 Accepted |
| Product Line | I/P |
| Type | Motor |
| Wattage | 149 Watts (Motor) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?