missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Replacement Controller for Digital Precision Modular Drive
Click to view available options
For Use With:
I/P Digital Modular Drive
Unit Size:
Each
Description
- Keep Masterflex™ I/P™ modular systems running smoothly with these replacement parts
- Suitable for use with I/P™ 07594-00 Digital Precision Modular Drive with Benchtop Controller
Specifications
Specifications
| Amperage | 6.3 amps |
| Dimensions (L x W x H) | 263 x 211 x 140 mm |
| Electrical Requirements | 90 to 260 VAC |
| For Use With | I/P Digital Modular Drive |
| IP Rating | IP33 |
| Product Line | I/P |
| Speed Control | ±0.1% |
| Type | Replacement Controller |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction