missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Replacement Controller for Digital Modular Drive
Description
- Keep Masterflex™ I/P™ modular system running smoothly with these replacement parts
- Suitable for use with I/P™ Digital Modular Drive with Benchtop Controller (07591-20)
Specifications
Specifications
| Amperage | 6.3 amps |
| Dimensions (L x W x H) | 63 x 211 x 140 mm |
| Electrical Requirements | 90 to 260 VAC |
| For Use With | Benchtop Digital Modular Drive |
| IP Rating | IP33 |
| Product Line | I/P |
| Speed Control | ±0.25% |
| Type | Replacement Controller |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?