missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ HS C8 HPLC Column
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
150 mm
250 mm
Unit Size:
Each
Description
- Ideal for LC/MS applications - No detectable bleed (as independently tested)
- Highly stable to ensure excellent run-to-run and lot-to-lot reproducibility and long column life
- Scalable from analytical to prep
Specifications
Specifications
| Column Format | C8 |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 100 Å |
| Temperature | 60°C |
| USP Type | L7 |
| Stationary Phase | C8 HS |
| Packing Material | Silica |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction