missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ INTERCEPT™ Cut Resistant Medium Duty Industrial Sleeves with Thumbslot

Click to view available options
Length (Metric):
30.4 cm
40.6 cm
Length (English):
12 in.
16 in.
Size:
Narrow
Wide
Unit Size:
Pack of 50
Description
- Seamless design
- Red and black over edge is to indicate wide (black) and narrow (red) for easy laundry sorting purpose
- Special knitted bicep cuffs keeps sleeve in place
- Available in different lengths and widths (narrow or wide) for optimal fit and comfort to fit every worker
- Engineered to perform in combination with any HyFlex cut resistant glove
- Useful in automotive and transport, aerospace, machinery and equipment, metal fabrication, white goods industries
- Adjusting panels parts components
- Adjusting systems and screwing
- Body Surface checking, marking and touching up
- Glass repair and replacement
- Handling metal sheets and panels
- Handling parts with sharp, rough edges
- Handling structural and body components
- Inspection, selecting, checking parts
- Press shop operations
- Press shop operations
- Seizing structural and body parts
Specifications
Specifications
| Size | Narrow |
| Product Type | Cut-resistant Sleeve |
| Material | Ansell INTERCEPT™ Technology |
| Color | Dark Gray |
| Sterility | Non-sterile |
| Style | Ambidextrous |
| Disposable | Reusable |
| Closure Type | Elastic Upper with Knit Cuff |
| Seam Type | Seamless |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction