missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid, 0.04M, Chem Lab™
Click to view available options
Quantity:
1 L
Unit Size:
1 L
Specifications
Specifications
| Appearance | Colorless |
| pH | <2 |
| Composition | Hydrochloric Acid 0.04mol/L |
| Concentration | 1.4584g HCl/l H2O = 0.04 N (±0.00008/20°C) |
| Density | 1g/mL |
| Odor | Odorless |
| Quantity | 1 L |
| Physical Form | Liquid |
| Solubility Information | Soluble in Water |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction