missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ Horizon Cleanroom Coverall with Mandarin Collar - ISO Class 4/5 Compatible
Description
- Non-sterile cleanroom coverall with mandarin collar
- Two-layer mandarin collar provides secure fit at neck area
- Zip flap with double-sided tape prevents ingress and egress of particles
- Low-linting, anti-static fabric suitable for chemo handling
- Elasticated thumb loops
- Back elastic to prevent bellows effect
- Aseptically folded
- PPE Cat III, Type 5/6 certified
- Manufactured in a facility operating under ISO 9001:2015 quality management system
- Processed in a NEBB certified ISO Class 5 cleanroom
- Five-year shelf life from date of manufacture
Technical and Documentation Compliance:
- COA, COC Available for download online
- QR Code on cartons allows for immediate document retrieval
- Helmke Drum Class 1 for cleanliness
- Static-dissipative
- Tested against chemotherapy to ASTM F739-20
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Polyethylene, Non-woven Polypropylene Laminate |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic at Back |
| Ankle Style | Open |
| Cuff Style | Covered Elastic |
| Neck Style | Collared |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?