missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Txl Pionner S3 Shoes
Click to view available options
:
Size: 41
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011, SRC Certified |
| For Use With (Application) | For professional use such as industry, green spaces, logistics |
| Liner Material | Textile |
| Material | Leather |
| Size | 41 |
| Sole Features | Full, ergonomical, removable and changeable insole, FLEXIUM™ composite puncture resistant mid-sole |
| Sole Material | Double density Polyurethane |
| Toe Material | Freelium non-metallic |
| Resistant To | Hydrocarbures, sole heat resistant up to 120°C, very good abrasion resistance |
| Waterproof | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction