missing translation for 'onlineSavingsMsg'
Learn More

Honeywell Safety Products™ Honeywell™ Electrosoft Isoarc Latex Gloves

Product Code. 12677603
Click to view available options
:
Size: 7
This item is not returnable. View return policy

Product Code. 12677603

Brand: Honeywell Safety Products™ 209200207

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Protect against electrical and Arc risks. Honeywell™ Electrosoft Isoarc Latex Gloves are soft and thin for excellent dexterity and include a grip finish on the palm.

  • Insulating glove for electrical work, specifically for arc flash environment.
  • Dielectric natural latex composition on chlorinated interior for comfort.
  • External layer in durable and mechanically resistant orange polychloroprene.
  • Patterned finish for grip in damp conditions.
  • Anatomical shape for ease of flexing.
  • Chlorinated inside.
  • Category RC.
TRUSTED_SUSTAINABILITY

Specifications

Arc Flash ATPV 21.6 cal/cm2
Certifications/Compliance CE CATEGORY III Irreversible risks, EN 60903-2003, CEI 903-2002, IEC 61482-1-2, EC Category PPE 3, EC Certificate Number 7017, EC Attestation Number 7017, Iso Arc 7KV
Classification 0
Cleaning Procedure Use water and soap. Dry below 65°C with ambient humidity
Description Box test : 4kA/15 cm and 7kA/30 cm
Coating Material Polychloroprene
Color Orange
Exterior Finish Patterned
Material Latex
Product Type Gloves
Size 7
Thickness (Metric) 1.1 mm
For Use With (Application) Electrical industry
Length (Metric) 36 cm
Voltage Max: 1,000V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.