missing translation for 'onlineSavingsMsg'
Learn More

Labconco High Capacity Micro and 12 x 32 Rotor - CentriVap Pro
GREENER_CHOICE

Product Code. p-200132242 Shop All Labconco Corporation Products
Click to view available options
Unit Size:
Each
Material (Coating):
PTFE
This item is not returnable. View return policy

Product Code. 30533413

Brand: Labconco 7555500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Rotors for use with Labconco™ CentriVap™ Pro Vacuum Concentrators. Stainless steel and PTFE coated options available.

  • Compatible with CentriVap Pro Vacuum Concentrators
  • Stackable design
  • Stainless steel material\
  • Optional PTFE coated

Specifications

Material Stainless Steel
Type Rotor
Rotor System CentriVap Pro
Height (English) 1.8 in.
Height (Metric) 4.57 cm
Diameter (English) 11.4 in.
Diameter (Metric) 28.96 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.