missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) HFC39 Quick-Disconnect Fittings, Hose Barb Insert, Polysulfone
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/8 in.
Product Type:
NPT Coupling Body (Non-Valved)
NPT Valved Coupling Body
Unit Size:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a female coupling body for easy fluid transfer. Audible click provides added assurance of a secure connection. Quick one-step disconnection process minimize user error
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 3/8 in. |
| Min. Operating Temperature (Metric) | -40°F |
| Outlet Port | Quick Disconnect Insert x Hose Barb |
| Sterilization Method | 132°C |
| Shape | Straight |
| Material (Seal) | Silicone |
| Color | Amber tint |
| Product Type | NPT Coupling Body (Non-Valved) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction