missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC Colder Products Company™ HFC Series Non-Valved Coupling Connectors
Description
- High-efficiency valve
- Ergonomic design
- Polypropylene material
- Compatible
- More flow in a compact size
- Easy to grip, simple to operate
Specifications
Specifications
| Description | Valved Bulkhead panel mount hose barb, PP, 3/8 in. flow size, 3/4 in. ID |
| Material | Polypropylene |
| Diameter (Metric) Outer | 19.05 mm |
| For Use With | 9.5mm to 19mm tube |
| Min. Operating Temperature (Metric) | 0°C |
| Weight (Metric) | 0.80000 kg |
| Color | Molded Gray |
| Maximum Pressure | 60psi, 4.2 bar |
| Max. Operating Temperature (Metric) | 71°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?