missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Included in Delivery:
- Offers outstanding stability for the reactor vessel and unique ease of use, thanks to the swiveling and spring-assisted telescopic rod
- The frame also includes a drip tray
- The Single-Jacketed Process Vessel (250 mL) is a glass vessel manufactured by Radleys to guarantee a precise and uniform temperature control during the reaction
- Its optimized geometry ensures upscaling under the best conditions
- The Hei-TORQUE Core Overhead Stirrer, lightweight, compact, and powerful with a torque of 40 Ncm, with a stirrer feed-through for perfect vertical setup of the entire system
- The PR39 Propeller Stirring with PTFE Coating from the stirrer blade to the shaft
- For the best mixing results, regardless of the volume and viscosity of the medium
- The Draindown Manifold Set for quick and easy emptying of the thermofluid when changing the reactor vessel
- Easy to do, as no tools are required
- A PTFE-Coated Pt1000 Temperature Sensor for controlling the medium temperature
Specifications
Specifications
| Volume (Metric) | 2 L |
| Max. Temperature (Metric) | 230°C |
| Plug Type | EU |
| Vessel Type | Single Jacketed |
| Product Type | Lab Reactor |
| Voltage | 100/115/220/230 V |
| Dimensions (D x W x H) | 538 x 540 x 1220 mm |
| Speed Range | 20 to 2000 rpm |
| Model | Hei-REACT 2 L |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?