missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Heavy Wall Centrifuge Tube

Product Code. 15574279
Change view
Click to view available options
Capacity (Metric):
100 mL (85 mL nominal)
50 mL (45 mL nominal)
Diameter (Metric):
34 mm
44 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) unitSize
15574279 50 mL (45 mL nominal) 34 mm -
15584279 100 mL (85 mL nominal) 44 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15574279 Supplier Witeg™ Supplier No. 4 945 403

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Centrifuge with confidence in these heavy wall tubes. Witeg™ Heavy Wall Centrifuge Tube is graduated and includes a screw cap top.

  • Heavy wall.
  • Graduated.
  • Round bottom
  • Screw cap closure

Specifications

Capacity (Metric) 50 mL (45 mL nominal)
Length (Metric) 98 mm
Bottom Shape Round
Closure Type Screw Cap
Diameter (Metric) 34 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.