missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Heavy Duty Swing Bin Liners on the Roll, 45 L

Description
- Category: Swing Bin Liners
- Strength: Light Duty
- Capacity: 45 L
- Pack format: Roll
- Designed to fit the relevant bin type
- Supports clean and organized waste disposal
- Available colors: Clear
- Recycled material content: 60% recycled content (Product code: LWS031)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Tie |
| Color | White |
| Disposable | Single-use |
| Material | Polythene |
| Sterility | Non-sterile |
| Length (English) | 30 in. |
| Width (English) | 13/23 in. |
| Product Type | Waste Disposal Bag |
| Capacity (English) | 11.9 gal. |
| Show More |
All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?