missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Heavy Duty Platform for New Brunswick™ Innova™ 44/44R Shakers

Product Code. 11682744
Click to view available options
Holds:
1 L Erlenmeyer Flasks
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11682744

Brand: Eppendorf™ M12829925

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Heavy duty, dedicated platform specific to 44/44R shaker model.

Heavy duty platforms are recommended for shaking full loads of flasks (1 L and larger) containing more than 20% volume or with baffles.

  • Dedicated platform
  • Aluminum
TRUSTED_SUSTAINABILITY

Specifications

Holds 1 L Erlenmeyer Flasks
Material Aluminum
Dimensions (L x W) 76 x 46 cm
Thickness (English) 0.37 in.
Thickness (Metric) 0.95 cm
For Use With (Equipment) Innova™ 44/44R
No. of Positions 15
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.