missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Heavy duty 0.95 cm-thick alum. platform for Innova™ 44/44R only, 76 x 46 cm
Description
Heavy duty 0.95 cm-thick aluminum plate platform for Innova™ 44/44R only, 76 × 46 cm, not interchangeable with other 76 × 46 cm platforms. Heavy-duty platforms are recommended for shaking full loads of flasks, 1 L and larger, containing more than 20 % volume or with baffles, 2.8 L Fernbach flask dedicated platform- Flask Capacity: 6
Specifications
Specifications
| Material | Aluminum |
| Thickness (Metric) | 0.95 cm |
| Description | Platform |
| No. of Positions | 6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction