missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Heating Block for TS-DW Centrifuge

Product Code. 30274368
Change view
Click to view available options
Holds:
Abgene 96-well Plate, 1.2 mL
Abgene 96-well Plate, 800 μL
Brand Deep Well Plate, 1.1 mL
Corning A Xygen 96/600 μL
EPPENDORF 96/500 μL Deepwell Block
Nunc, 96/2000 μL
PCR Plate
PlateOne, 96/0.5 mL
PlateOne, 96/2 mL
PowerMag Glass Bead Plate 96
Riplate 96/1000 μL
Riplate, 96/2000 μL
SSI Bio
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
30274368 PCR Plate Each
30274357 EPPENDORF 96/500 μL Deepwell Block Each
30274370 PlateOne, 96/0.5 mL Each
30274388 Corning A Xygen 96/600 μL Each
30274344 Abgene 96-well Plate, 800 μL Each
17848970 Abgene 96-well Plate, 1.2 mL Each
30274352 Brand Deep Well Plate, 1.1 mL Each
30274383 Riplate 96/1000 μL Each
30274366 SSI Bio Each
30274333 PowerMag Glass Bead Plate 96 Each
30274354 Nunc, 96/2000 μL Each
30274386 PlateOne, 96/2 mL Each
30274362 Riplate, 96/2000 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 30274368 Supplier Grant Instruments Supplier No. BPCR
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Profiled to fit blocks exactly for maximum heat transfer.

Block accessory for use with TS-DW

Available to fit following blocks:

  • EPPENDORF 96/500 μL
  • Deepwell BlockPlateOne, 96/0.5 mL
  • Corning A Xygen 96/600 μL
  • Abgene 96-well Plate, 800 μL
  • Abgene 96-well Plate, 1.2 mL
  • Brand Deep Well Plate, 1.1 mL
  • Riplate 96/1000 μL
  • SSI BioPowerMag Glass Bead Plate 96
  • Nunc, 96/2000 μL
  • PlateOne, 96/2 mLRiplate, 96/2000 μL
  • PCR Plate
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Chamber Material Aluminum
For Use With (Equipment) TS-DW
Holds PCR Plate
Material Aluminum
No. of Places 1
Relative Humidity 80%
Type Heating Block
For Use With (Application) Thermal Mixing
Heat Up Time 6 min. to 37°C
No. of Blocks 1
Product Line TS-DW Thermoshaker
Quantity 1 Ea.
Warranty 2 Years
Dimensions (L x W x H) 3.25 x 5 x 0.75 in.
Length (English) 3.25 in.
Length (Metric) 80 mm
Width (English) 5 in.
Width (Metric) 80 mm
Height (English) 0.75 in.
Height (Metric) 20 mm
Depth (English) 5 in.
Depth (Metric) 127 mm
Shipping Weight (English) 2.2 lb.
Shipping Weight (Metric) 1 kg
Weight (English) 2 lb.
Weight (Metric) 1.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.