missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Hand Operated Vacuum Pump
Click to view available options
Pump Type:
Hand Operated Vacuum Pump
Unit Size:
Each
Description
- Lightweight
- Portable hand operated vacuum pump
- Attains a vacuum of 625mm Hg (25”)
- Pumping rate is 15mL per stroke
- Built in vacuum release valve
- Can be used as pressure pump by transferring release valve cap to vacuumport
- Nozzle fits standard 6mm tubing
Specifications
Specifications
| Max. Vacuum | 625 mmHg |
| Material | Polystyrene |
| Model | Standard Model |
| Pump Type | Hand Operated Vacuum Pump |
| Applications | Pressure Pump By Transferring Release Valve Cap To Vacuumport |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction