missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Olympus™ Halogen Lamp Bulb
Click to view available options
Lighting Type:
Halogen
Unit Size:
Each
Description
- Base: G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape: T4 Bulb
- Finish: CLEAR
- Lumens: 2500
Specifications
Specifications
| Bulb Type | T4, Halogen |
| Lamp Life | 1000K |
| Length (Metric) | 44 mm |
| Lighting Type | Halogen |
| Voltage | 12 V |
| Wattage | 100 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction